Shop All Work Shirts
Red Kap
Mns Ss Blue/Lt Blue Workshirt, L
Mfr # SP24DN SS L
Zoro # G1354985
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Style Work Shirt
- Closure Type Buttons
- Type 3.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24DN SS L
- Zoro # G1354985
- UPC # 036394966011
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Regular |
Details
Item | Short Sleeve Microcheck Work Shirt |
Color | Blue/Lt. Blue |
Material | 65% Polyester/35% Cotton |
Style | Work Shirt |
Closure Type | Buttons |
Type | 3.75 oz |
Description
Mns Ss Blue/Lt Blue Workshirt,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- WERNER Parapet Wall Anchor (A567000)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- Red Kap Work Shirts