Shop All Work Shirts
Red Kap
Mns Ss Bl/Ch Microcheck Workshirt, 4XL
Mfr # SP20EX SS 4XL
Zoro # G1353856
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue/Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP20EX SS 4XL
- Zoro # G1353856
- UPC # 036394867288
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Details
Item | Short Sleeve Microcheck Uniform Shirt |
Color | Blue/Charcoal |
Description
Mns Ss Bl/Ch Microcheck Workshirt,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size S (2896 (S))
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (710SANF)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- Red Kap Work Shirts