Shop All Work Shirts
Red Kap
Mns Ss Black Poplin Work Shirt, 6XL
Mfr # SP24BK SS 6XL
Zoro # G1353451
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24BK SS 6XL
- Zoro # G1353451
- UPC # 036394554355
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 6XL |
Sleeve Length | 12 in |
Length | 33 3/4 in |
Minimum Neck Size | 21.625 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 57 1/2 in |
Maximum Neck Size | 22.5 in |
Size-Body Type | Regular |
Description
Mns Ss Black Poplin Work Shirt,6XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 12 in, Size 6XL, Minimum Neck Size 21.625 in, Maximum Neck Size 22.5 in, Maximum Chest Size 60 in, Minimum Chest Size 57 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-3X4X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Black Chambray, 2XL, REG (104369-BKC2XLREG)
- Red Kap Work Shirts