Shop All Work Pants and Shorts
Red Kap
Mns Spruce Dp Cotton Work Pant
Mfr # PC20SG 38 32
Zoro # G0677498
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spruce Green
- Material Cotton
- Gender Men's
- Size 35 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC20SG 38 32
- Zoro # G0677498
- UPC # 763086852566
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Tag Size | 38 x 32 |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Details
Item | Mns Spruce Dp Cotton Work Pant |
Color | Spruce Green |
Material | Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Pockets | 4 |
Number of Outside Pockets | 4 |
Garment Style | Work Pants |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Series | PC20 |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Ankle Type | Open |
Features | Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant |
Description
Mns Spruce Dp Cotton Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Back Support, Nylon, Small (7115-01)
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311023)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- 5.11 TDU Pant, Multicam, L R (74350)
- Red Kap Work Pants and Shorts