Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 56 32
Zoro # G1310027
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10SG 56 32
- Zoro # G1310027
- UPC # 763086874414
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Maximum Waist Size | 56 in |
Tag Size | 56 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 56 in ) |
Size (Max. Waist x Inseam) | ( 56 in x 32 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Color | Spruce Green |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Series | PT10 |
Garment Style | Women's Shorts |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 32 in, Maximum Waist Size 56 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Uncorded Ear Plugs, Foam, Bullet Shape, NRR 29 dB, M, Orange, 200 Pairs (29008)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Green/White Hazard Stripe (IN-50-240I)
- MARCO Ultralite Blast Suit - Large (1029502)
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- Red Kap Workwear