Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 54 34
Zoro # G1310009
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33 in
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10SG 54 34
- Zoro # G1310009
- UPC # 763086874315
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 34 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Color | Spruce Green |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Series | PT10 |
Ankle Type | Open |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Waist Closure | Buttons |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 34 in, Maximum Waist Size 54 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, S, 12PK (BO500B-S)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- TILLMAN Lth Ss Leggings, PR (529CL)
- Red Kap Workwear and Protective Clothing