Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 54 30
Zoro # G1311576
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33 in
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT10SG 54 30
- Zoro # G1311576
- UPC # 763086874278
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 30 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Color | Spruce Green |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Series | PT10 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 30 in, Maximum Waist Size 54 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (28-359)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- CHILL-ITS BY ERGODYNE Multiband, Multicolor (6485)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- CARHARTT Dungaree Work Pants, Black, Size 32x30 In (B11-BLK 32 30)
- Red Kap Work Pants and Shorts