Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 44 34
Zoro # G1311445
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Gender Men's
- Color Spruce Green
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT10SG 44 34
- Zoro # G1311445
- UPC # 763086873714
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 34 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Gender | Men's |
Color | Spruce Green |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Style | Work Pants |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Series | PT10 |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 34 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, M, Polyester (7042M)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052947)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X34 (101257-041-34-34)
- Red Kap Work Pants and Shorts