Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 36 34
Zoro # G1311296
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10SG 36 34
- Zoro # G1311296
- UPC # 883248014790
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Color | Spruce Green |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black (B1001)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3415-09)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - 2X-Large, 50PK (6605)
- FIRE GONE Fire Suppressant (FG-007-102)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- Red Kap Work Pants and Shorts