Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 35 34
Zoro # G1311269
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Gender Men's
- Color Spruce Green
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10SG 35 34
- Zoro # G1311269
- UPC # 763086873073
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Maximum Waist Size | 35 in |
Tag Size | 35 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 35 in ) |
Size (Max. Waist x Inseam) | ( 35 in x 34 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Gender | Men's |
Color | Spruce Green |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Style | Work Pants |
Series | PT10 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Waist Closure | Buttons |
Ankle Type | Open |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 34 in, Maximum Waist Size 35 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck, 120" H, B-120-30146 (B-120-30146)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Wall Hydrant Sign, Landscape (OS-NS-P-1014-L-18895)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- Red Kap Work Pants and Shorts