Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 30 34
Zoro # G1311110
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 in
- Gender Men's
- Color Spruce Green
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10SG 30 34
- Zoro # G1311110
- UPC # 763086872557
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Tag Size | 30 x 34 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 34 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 34 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Gender | Men's |
Color | Spruce Green |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Garment Style | Women's Shorts |
Series | PT10 |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 34 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005D)
- POINT PLUS ERC-30/34/38 Black Indelible Ink Ribbon for Select Epson Register Printers, 6PK (105RBE38IN)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- MARCO Ultralite Blast Suit - Small (1029500)
- Red Kap Workwear and Protective Clothing