Shop All Work Pants and Shorts
Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 30 30
Zoro # G1310821
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Gender Men's
- Color Spruce Green
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10SG 30 30
- Zoro # G1310821
- UPC # 883248014349
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Tag Size | 30 x 30 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Details
Item | Mns Red-E-Prest Spr. Green Workpant |
Gender | Men's |
Color | Spruce Green |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Series | PT10 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Description
Mns Red-E-Prest Spr. Green Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 30 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, XL (C814)
- NMC Caution Keep Clear Anti-Slip Cleat (WFS626)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- Red Kap Workwear