Shop All Work Pants and Shorts
Red Kap
Mns Pw Relaxed Fit Jean
Mfr # PD60PW 54 30
Zoro # G1304521
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Material Cotton
- Fabric Weight 13.75 oz
- Fits Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD60PW 54 30
- Zoro # G1304521
- UPC # 883248512302
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Fits Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 30 in x 54 in ) |
Tag Size | 54 x 30 |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | ( 54 in x 30 in ) |
Description
Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 54 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (16859)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- 5.11 Men's Tactical Pant, Khaki, 42 to 43" (74251)
- Red Kap Work Pants and Shorts