Shop All Work Pants and Shorts
Red Kap
Mns Pw Relaxed Fit Jean
Mfr # PD60PW 50 32
Zoro # G1304479
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Material Cotton
- Fabric Weight 13.75 oz
- Fits Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PD60PW 50 32
- Zoro # G1304479
- UPC # 883248051184
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 50 in |
Tag Size | 50 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 50 in ) |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | ( 50 in x 32 in ) |
Description
Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Adjustable Hydrant Wrench, 1-3/4 in. (880-8)
- WEARWELL 15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X15BK)
- BDG NBR Coated 21 ga. HPPE, X-Large (99-1-9560-10)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- Red Kap Work Pants and Shorts