Shop All Work Pants and Shorts
Red Kap
Mns Pw Relaxed Fit Jean
Mfr # PD60PW 31 30
Zoro # G1304348
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Material Cotton
- Fabric Weight 13.75 oz
- Fits Waist Size 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD60PW 31 30
- Zoro # G1304348
- UPC # 883248050545
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Fits Waist Size | 31 in |
Size (Inseam x Max. Waist) | ( 30 in x 31 in ) |
Maximum Waist Size | 31 in |
Tag Size | 31 x 30 |
Size (Max. Waist x Inseam) | ( 31 in x 30 in ) |
Description
Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 31 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- DICKIES Cargo Shorts, Black, Cotton/Polyester (WP90BK 32 12)
- Red Kap Workwear