Shop All Work Pants and Shorts
Red Kap
Mns Prewashed Blk Relaxed Fit Jean
Mfr # PD60BW 31 32
Zoro # G1305230
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Material Cotton
- Fabric Weight 13.75 oz
- Features Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PD60BW 31 32
- Zoro # G1305230
- UPC # 763086853921
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Tag Size | 31 x 32 |
Maximum Waist Size | 31 in |
Size (Inseam x Max. Waist) | ( 32 in x 31 in ) |
Size (Max. Waist x Inseam) | ( 31 in x 32 in ) |
Details
Item | Mns Prewashed Blk Relaxed Fit Jean |
Gender | Men's |
Color | Black |
Material | Cotton |
Inseam | 32 in |
Fabric Weight | 13.75 oz |
Features | Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo |
Pockets | 5 |
Number of Outside Pockets | 5 |
Garment Style | Women's Shorts |
Series | PD60 |
Style | Denim Jeans |
Cleaning and Care Instructions | Home Wash |
Ankle Type | Open |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Fit | Relaxed Fit |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Description
Mns Prewashed Blk Relaxed Fit Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 32 in, Maximum Waist Size 31 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- MPOWER POLI Pump 5-Gas Detector CO2/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-NDIR)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, NAVY BLUE, 40X32 (608-006-40-32)
- Red Kap Workwear