Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44NV 50 32
Zoro # G1300245
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Color Navy
- Gender Men's
- Material Cotton
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44NV 50 32
- Zoro # G1300245
- UPC # 883248947203
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 50 in ) |
Size (Max. Waist x Inseam) | ( 50 in x 32 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Color | Navy |
Gender | Men's |
Material | Cotton |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Garment Style | Women's Shorts |
Series | PC44 |
Number of Outside Pockets | 4 |
Style | Casual Pants |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Fit | Straight Leg |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Ankle Type | Open |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (WS CT35BK)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- Red Kap Workwear