Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44NV 48 34
Zoro # G1300227
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Gender Men's
- Color Navy
- Material Cotton
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PC44NV 48 34
- Zoro # G1300227
- UPC # 883248947104
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Size (Inseam x Max. Waist) | ( 34 in x 48 in ) |
Tag Size | 48 x 34 |
Maximum Waist Size | 48 in |
Size (Max. Waist x Inseam) | ( 48 in x 34 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Navy |
Material | Cotton |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Style | Casual Pants |
Series | PC44 |
Garment Style | Women's Shorts |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Ankle Type | Open |
Fit | Straight Leg |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- 3M PELTOR Earmuff Peltor 28Db (X3A)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 40x30 (P874NV 4030)
- Red Kap Workwear