Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44NV 44 34
Zoro # G1300166
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Gender Men's
- Material Cotton
- Fabric Weight 7.5 oz
- Features Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44NV 44 34
- Zoro # G1300166
- UPC # 883248926178
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Tag Size | 44 x 34 |
Maximum Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 34 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 34 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Color | Navy |
Gender | Men's |
Material | Cotton |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Wrinkle Resistant |
Pockets | 4 |
Style | Casual Pants |
Number of Outside Pockets | 4 |
Series | PC44 |
Garment Style | Women's Shorts |
Fly Closure Type | Zipper |
Ankle Type | Open |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Parking Lot Stencil 58x8 - Reserved (PMS47)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- UNIVERSAL High-Intensity Assorted Magnets, 3/4", 1 1/4" & 1 1/2" dia, Asst, PK30 (UNV31251)
- C-LINE PRODUCTS Luggage, Id, Cleer, Adheer 5PK (CLI65107)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- Red Kap Workwear