Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44NV 31 34
Zoro # G1299895
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in
- Gender Men's
- Material Cotton
- Fabric Weight 7.5 oz
- Features Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44NV 31 34
- Zoro # G1299895
- UPC # 883248923290
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Tag Size | 31 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 31 in ) |
Maximum Waist Size | 31 in |
Size (Max. Waist x Inseam) | ( 31 in x 34 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Navy |
Material | Cotton |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Wrinkle Resistant |
Pockets | 4 |
Series | PC44 |
Style | Casual Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Fit | Straight Leg |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 31 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 4 (PAN3P/2080AZ532-04)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC4)
- MONTOUR LINE White Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-WH-125-BX)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- ROUGHRIDER MENS LOW RISE FIT WITH CEL POCKET BLACK SIZE 44X36UNF (R988BCM44XUNF)
- Red Kap Workwear and Protective Clothing