Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44NV 29 32
Zoro # G1299825
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 29 in
- Gender Men's
- Color Navy
- Material Cotton
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44NV 29 32
- Zoro # G1299825
- UPC # 883248946480
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Tag Size | 29 x 32 |
Maximum Waist Size | 29 in |
Size (Inseam x Max. Waist) | ( 32 in x 29 in ) |
Size (Max. Waist x Inseam) | ( 29 in x 32 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Navy |
Material | Cotton |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Wrinkle Resistant |
Pockets | 4 |
Series | PC44 |
Style | Casual Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Fit | Straight Leg |
Waist Closure | Buttons |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC In Case Of Fire Do Not Use Elevators Sign (S31R)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/36 (TB0A1VA9D02)
- Red Kap Workwear and Protective Clothing