Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44KH 50 34
Zoro # G1299770
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Khaki
- Material Cotton
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44KH 50 34
- Zoro # G1299770
- UPC # 883248892107
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Size (Inseam x Max. Waist) | ( 34 in x 50 in ) |
Maximum Waist Size | 50 in |
Tag Size | 50 x 34 |
Size (Max. Waist x Inseam) | ( 50 in x 34 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Khaki |
Material | Cotton |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Wrinkle Resistant |
Pockets | 4 |
Series | PC44 |
Garment Style | Women's Shorts |
Style | Casual Pants |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Ankle Type | Open |
Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 34 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Sign - Bilingual, ESD660AB (ESD660AB)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- CONDOR Safety Goggles, Clear Uncoated Lens, Platoon Series (4VCF6)
- ALLEGRO INDUSTRIES Junction Box (9533-12)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- Red Kap Work Pants and Shorts