Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44KH 48 30
Zoro # G1299728
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Gender Men's
- Color Khaki
- Material Cotton
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PC44KH 48 30
- Zoro # G1299728
- UPC # 883248891964
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 30 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Khaki |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Series | PC44 |
Style | Casual Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Ankle Type | Open |
Fit | Straight Leg |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclose Protective Cover 4inD (STI-13200NC)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- Red Kap Work Pants and Shorts