Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44KH 46 30
Zoro # G1299691
original price:
$33.89
7% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Khaki
- Material Cotton
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44KH 46 30
- Zoro # G1299691
- UPC # 883248891865
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Tag Size | 46 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 46 in ) |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | ( 46 in x 30 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Khaki |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PC44 |
Style | Casual Pants |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Fit | Straight Leg |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Briggs Full Brim White (HBFE-7W)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- SIGNMISSION OSHA Warning Sign, 3.5" H, 5" W, Horn Or Light Indicates A Refrigerant Or, Landscape, 10PK (OS-WS-D-35-L-12185-10PK)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, MD (61445)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- Red Kap Work Pants and Shorts