Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44KH 44 30
Zoro # G1299667
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Gender Men's
- Color Khaki
- Material Cotton
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44KH 44 30
- Zoro # G1299667
- UPC # 883248891766
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Size (Inseam x Max. Waist) | ( 30 in x 44 in ) |
Tag Size | 44 x 30 |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | ( 44 in x 30 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Khaki |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Number of Outside Pockets | 4 |
Series | PC44 |
Style | Casual Pants |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Ankle Type | Open |
Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-00?)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in (65400)
- NMC Visitor Parking Lot Stencil, PMS44 (PMS44)
- LACROSSE Premium Hip Boot 32" Black, 13, PR (00152030-13)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- Red Kap Work Pants and Shorts