Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44KH 42 32
Zoro # G1299649
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Khaki
- Gender Men's
- Material Cotton
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PC44KH 42 32
- Zoro # G1299649
- UPC # 883248891681
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Color | Khaki |
Gender | Men's |
Material | Cotton |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Number of Outside Pockets | 4 |
Style | Casual Pants |
Garment Style | Women's Shorts |
Series | PC44 |
Waist Closure | Buttons |
Fit | Straight Leg |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- SAFE HANDLER Safe Handler Full Color Pink Safety Glasses (BLSH-ESCR-CLCT-SG1P-12)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- Red Kap Workwear