Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44KH 42 30
Zoro # G1299630
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Khaki
- Gender Men's
- Material Cotton
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44KH 42 30
- Zoro # G1299630
- UPC # 883248891667
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 42 x 30 |
Maximum Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 30 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 30 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Color | Khaki |
Gender | Men's |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Style | Casual Pants |
Series | PC44 |
Number of Outside Pockets | 4 |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Fit | Straight Leg |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1652-8R)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Orange (67-256/S)
- EDGE EYEWEAR Safety Glasses, Gray Mirror Scratch-Resistant (SD117-G2)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- Red Kap Workwear and Protective Clothing