Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44KH 40 34
Zoro # G1299621
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 46 in
- Gender Men's
- Color Khaki
- Material Cotton
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44KH 40 34
- Zoro # G1299621
- UPC # 883248891605
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Size (Inseam x Max. Waist) | ( 34 in x 40 in ) |
Maximum Waist Size | 40 in |
Tag Size | 40 x 34 |
Size (Max. Waist x Inseam) | ( 40 in x 34 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Khaki |
Material | Cotton |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Series | PC44 |
Style | Casual Pants |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fit | Straight Leg |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 34 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113116)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- Red Kap Work Pants and Shorts