Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44BK 48 30
Zoro # G1299046
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Gender Men's
- Material Cotton
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44BK 48 30
- Zoro # G1299046
- UPC # 883248901809
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 30 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Color | Black |
Gender | Men's |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Series | PC44 |
Style | Casual Pants |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Ankle Type | Open |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Straight Leg |
Fly Closure Type | Zipper |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- PORTWEST Iona Plus Work Pants, 40 (F142)
- Red Kap Workwear and Protective Clothing