Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44BK 34 30
Zoro # G1298215
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 in
- Gender Men's
- Material Cotton
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC44BK 34 30
- Zoro # G1298215
- UPC # 883248900833
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Tag Size | 34 x 30 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Color | Black |
Gender | Men's |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Wrinkle Resistant |
Style | Casual Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PC44 |
Leg Fit | Straight Leg |
Fit | Straight Leg |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG52-6)
- WEST CHESTER PROTECTIVE GEAR Red Nylon Shell Coated Gloves, Black Poly Palm Coat, Large, (701CRPB/L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, XL, PR (SDXG2-05-XL)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- Red Kap Work Pants and Shorts