Shop All Work Pants and Shorts
Red Kap
Mns Plain Front Cotton Casual Pant
Mfr # PC44BK 29 32
Zoro # G1298836
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Gender Men's
- Color Black
- Material Cotton
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PC44BK 29 32
- Zoro # G1298836
- UPC # 883248900314
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Tag Size | 29 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 29 in ) |
Maximum Waist Size | 29 in |
Size (Max. Waist x Inseam) | ( 29 in x 32 in ) |
Details
Item | Mns Plain Front Cotton Casual Pant |
Gender | Men's |
Color | Black |
Material | Cotton |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Series | PC44 |
Style | Casual Pants |
Garment Style | Women's Shorts |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fit | Straight Leg |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Description
Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (29JV53)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- Red Kap Workwear and Protective Clothing