Shop All Work Pants and Shorts
Red Kap
Mns Navy Cargo Pant W/Snaps Miters
Mfr # PT88NV 4034
Zoro # G1420496
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz.
- Fits Waist Size 40"
- Closure Type Zipper/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT88NV 4034
- Zoro # G1420496
- UPC # 763303999005
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40" |
Size (Inseam x Max. Waist) | ( 34 in x 40 in ) |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 34 in ) |
Details
Item | Men's Industrial Cargo Pants |
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 7.5 oz. |
Closure Type | Zipper/Button |
Number of Outside Pockets | 6 |
Garment Style | Cargo Pants |
Pockets | 6 |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Fit | Regular Fit |
Includes Hammer Loop | No |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- WERNER L250000 Steel Trailing Rope Grab (L250000)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- Red Kap Workwear