Shop All Work Pants and Shorts
Red Kap
Mns Navy Cargo Pant W/Snaps Miters
Mfr # PT88NV 34 30
Zoro # G1419531
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.5 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT88NV 34 30
- Zoro # G1419531
- UPC # 763303998749
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34" |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Details
Item | Men's Industrial Cargo Pants |
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.5 oz. |
Closure Type | Zipper/Button |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | Women's Shorts |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Regular Fit |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Includes Hammer Loop | No |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- LABELMASTER Explosive 1.3 C Label, Vinyl, PK500 (SLEXP13C)
- BDG Poly-Cotton Glove, Medium, PR (10-9-77-M)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- Red Kap Workwear and Protective Clothing