Shop All Work Pants and Shorts
Red Kap
Mns Navy Cargo Pant W/Snaps Miters
Mfr # PT88NV 32 30
Zoro # G0627448
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cargo Pants
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Waist Closure Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT88NV 32 30
- Zoro # G0627448
- UPC # 763303998695
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Maximum Waist Size | 32 in |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Details
Item | Mns Navy Cargo Pants W/Snaps Miters |
Style | Cargo Pants |
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Garment Style | Cargo Pants |
Pockets | 6 |
Number of Outside Pockets | 6 |
Fly Closure Type | Zipper |
Fit | Regular Fit |
Leg Fit | Straight Leg |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465K37 (465K37)
- 3M Safety Glasses, Clear Anti-Fog (78371-66211)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09815)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- Red Kap Workwear