Shop All Work Shirts
Red Kap
Mns Ls White Dp Cotton Workshirt, XL
Mfr # SC30WH LN XL
Zoro # G1343170
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SC30WH LN XL
- Zoro # G1343170
- UPC # 036394587407
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 34 in |
Sleeve Length | 36 in |
Maximum Chest Size | 50 in |
Minimum Neck Size | 16.625 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Tall |
Minimum Chest Size | 46 1/2 in |
Details
Item | Long Sleeve Work Shirt |
Color | White |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Work Shirt |
Type | Collared Work Shirt |
Collar Style | Two Piece |
Series | SC30 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Pocket Locations | Left Pocket, Right Pocket |
Description
Mns Ls White Dp Cotton Workshirt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color White, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- WYK Acidsafe, 2 qt. Shaker Carton, PK6 (AN3005)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- Red Kap Workwear