Shop All Work Shirts
Red Kap
Mns Ls White Dp Cotton Workshirt, L
Mfr # SC30WH RG L
Zoro # G1343207
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30WH RG L
- Zoro # G1343207
- UPC # 036394587711
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 33 3/8 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 1/2 in |
Minimum Neck Size | 15.625 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 46 in |
Details
Item | Long Sleeve Work Shirt |
Color | White |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Work Shirt |
Type | Collared Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SC30 |
Pocket Locations | Left Pocket, Right Pocket |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mns Ls White Dp Cotton Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color White, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 11, 1 PR (11-731)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C41)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- Red Kap Workwear and Protective Clothing