Shop All Work Shirts
Red Kap
Mns Ls Spruce Grn Dp Cotton, L
Mfr # SC30SG LN L
Zoro # G1344430
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Cotton
- Size L
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30SG LN L
- Zoro # G1344430
- UPC # 036394616800
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 33 3/4 in |
Minimum Neck Size | 15.625 in |
Sleeve Length | 36 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Tall |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Details
Item | Long Sleeve Work Shirt |
Color | Green |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Pocket Locations | Left Pocket, Right Pocket |
Series | SC30 |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Style | Work Shirt |
Type | Collared Work Shirt |
Closure Type | Buttons |
Description
Mns Ls Spruce Grn Dp Cotton,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Green, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- Red Kap Work Shirts