Shop All Coveralls & Overalls
Red Kap
Mns Ls Spruce Green Action Back
Mfr # CT10SG RG 58
Zoro # G1295920
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spruce Green
- Material Cotton/Polyester
- Size 3XL
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10SG RG 58
- Zoro # G1295920
- UPC # 036394433629
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 1/2 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 58 in ) |
Size - Numeric | 58 |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 56 1/2 in |
Description
Mns Ls Spruce Green Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Spruce Green, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- TOUGH DUCK Insulated Duck Coverall Brown, LS (WC010)
- Red Kap Coveralls & Overalls