Shop All Work Shirts
Red Kap
Mns Ls Post Blue Dp Cotton, M
Mfr # SC30PB LN M
Zoro # G1344327
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Size M
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30PB LN M
- Zoro # G1344327
- UPC # 036394840991
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 33 1/2 in |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 14.625 in |
Size-Body Type | Tall |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Details
Item | Long Sleeve Work Shirt |
Color | Blue |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Work Shirt Collar | Lay-Flat |
Style | Work Shirt |
Series | SC30 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pocket Locations | Left Pocket, Right Pocket |
Type | Collared Work Shirt |
Closure Type | Buttons |
Description
Mns Ls Post Blue Dp Cotton,M, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 1/2 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- CARHARTT K87 Pocket T-Shirt - Sizes S-2XL Reg (K87-3062XLREG)
- Red Kap Work Shirts