Shop All Work Shirts
Red Kap
Mns Ls Post Blue Dp Cotton, 3XL
Mfr # SC30PB RG 3XL
Zoro # G1344351
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Size 3XL
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SC30PB RG 3XL
- Zoro # G1344351
- UPC # 036394841387
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 33 1/8 in |
Minimum Chest Size | 53 1/2 in |
Maximum Chest Size | 56 in |
Sleeve Length | 35 in |
Maximum Neck Size | 19.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 18.625 in |
Details
Item | Long Sleeve Work Shirt |
Color | Blue |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Style | Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Pocket, Right Pocket |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Series | SC30 |
Type | Collared Work Shirt |
Closure Type | Buttons |
Description
Mns Ls Post Blue Dp Cotton,3XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Belt (708418RD)
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV2005L)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- Red Kap Workwear and Protective Clothing