Shop All Coveralls & Overalls
Red Kap
Mns Ls Post Blue Action Back
Mfr # CT10PB LN 52
Zoro # G0610745
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Post Blue
- Material Cotton/Polyester
- Size 2XL
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10PB LN 52
- Zoro # G0610745
- UPC # 036394655106
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size-Body Type | Tall |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Size - Numeric | 52 |
Maximum Waist Size | 50 1/2 in |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 50 1/2 in |
Maximum Height | 6 ft 3 in |
Maximum Chest Size | 52 in |
Description
Mns Ls Post Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Post Blue, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (02209-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- 2W INTERNATIONAL Chemical Suit, 4X-Large, Green (8035-SA 4XL)
- Red Kap Workwear