Shop All Work Shirts
Red Kap
Mns L/S Orange Dp Cotton Workshirt, XXL
Mfr # SC30OR RG XXL
Zoro # G1344281
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30OR RG XXL
- Zoro # G1344281
- UPC # 036394840830
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 7/8 in |
Sleeve Length | 35 in |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Regular |
Maximum Chest Size | 53 in |
Details
Item | Long Sleeve Work Shirt |
Color | Orange |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Style | Work Shirt |
Closure Type | Buttons |
Pocket Locations | Left Pocket, Right Pocket |
Series | SC30 |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mns L/S Orange Dp Cotton Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Orange, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- Red Kap Work Shirts