Shop All Coveralls & Overalls
Red Kap
Mns Ls Orange Action Back Coverall
Mfr # CT10OR LN 42
Zoro # G1295850
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Long
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10OR LN 42
- Zoro # G1295850
- UPC # 036394654147
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Long |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 40 1/2 in |
Maximum Waist Size | 40 1/2 in |
Size - Numeric | 42 |
Maximum Chest Size | 42 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Description
Mns Ls Orange Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36", PK 4 (TC-ED-36RB-4PK)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Headphones Or Loose Jewelry Allowed Sign, Portrait (OS-NS-A-1014-V-14652)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- PROPPER Coverall, Chest 37 to 38In., Tan (F51154622138R)
- Red Kap Coveralls & Overalls