Shop All Work Shirts
Red Kap
Mns Ls Navy Dp Cotton Workshirt, 5XL
Mfr # SC30NV RG 5XL
Zoro # G1342315
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30NV RG 5XL
- Zoro # G1342315
- UPC # 036394534906
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 33 5/8 in |
Sleeve Length | 35 in |
Maximum Neck Size | 21.5 in |
Minimum Neck Size | 20.625 in |
Minimum Chest Size | 59 1/2 in |
Maximum Chest Size | 62 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Work Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Work Shirt |
Type | Collared Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Pocket, Right Pocket |
Work Shirt Collar | Lay-Flat |
Series | SC30 |
Collar Style | Two Piece |
Description
Mns Ls Navy Dp Cotton Workshirt,5XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 50 Pairs (PBLW-050)
- WHEELOCK Strobe, 12/24VDC, White, 6-11/16 in. H (CN121090)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC3A2)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- Red Kap Workwear