Shop All Work Shirts
Red Kap
Mns Ls Navy Dp Cotton Workshirt, 4XL
Mfr # SC30NV RG 4XL
Zoro # G1342306
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30NV RG 4XL
- Zoro # G1342306
- UPC # 036394534890
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 33 3/8 in |
Sleeve Length | 35 in |
Size-Body Type | Regular |
Minimum Neck Size | 19.625 in |
Maximum Neck Size | 20.5 in |
Minimum Chest Size | 56 1/2 in |
Maximum Chest Size | 59 in |
Details
Item | Long Sleeve Work Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Style | Work Shirt |
Closure Type | Buttons |
Series | SC30 |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pocket Locations | Left Pocket, Right Pocket |
Description
Mns Ls Navy Dp Cotton Workshirt,4XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (715SUGB)
- 5.11 Uniform Hat, Ball Cap, TDU Green (89260)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, L (10084828)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (VTWHR)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- GILDAN BRANDED APPAREL SRL 2PK XL GRN SS T Shirt (1297048)
- Red Kap Workwear and Protective Clothing