Shop All Coveralls & Overalls
Red Kap
Mns Ls Navy Action Back Coverall
Mfr # CT10NV RG 60
Zoro # G1295835
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size 60 Regular
- Number of Outside Pockets 7
- Material Cotton/Polyester
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10NV RG 60
- Zoro # G1295835
- UPC # 036394116249
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 60 Regular |
Size-Body Type | Regular |
Size - Numeric | 60 |
Maximum Waist Size | 58 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 60 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 58 1/2 in |
Size (Max. Waist x Max. Chest) | 4XL ( 58 1/2 in x 60 in ) |
Description
Mns Ls Navy Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 58 1/2 in, Size 4XL, Size - Numeric 60, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 58 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5M)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0546)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTBASE)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- Red Kap Coveralls & Overalls