Shop All Coveralls & Overalls
Red Kap
Mns Ls Navy Action Back Coverall
Mfr # CT10NV RG 58
Zoro # G1295826
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10NV RG 58
- Zoro # G1295826
- UPC # 036394116232
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 58 Regular |
Size - Numeric | 58 |
Minimum Chest Size | 56 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 58 in |
Maximum Waist Size | 56 1/2 in |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 58 in ) |
Description
Mns Ls Navy Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 2-3/4 lb Fire Extinguisher For Auto/Marine OSHA/US Coast Guard Agency Approval (AUTOMAR10)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24DA (LW8-12-24DA)
- BRADLEY Tethered Dust Cover, Eyewash (107-371)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- Red Kap Workwear