Shop All Coveralls & Overalls
Red Kap
Mns Ls Navy Action Back Coverall
Mfr # CT10NV RG 34
Zoro # G1295808
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10NV RG 34
- Zoro # G1295808
- UPC # 036394116119
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 34 Regular |
Minimum Chest Size | 32 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 34 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 32 1/2 in |
Size - Numeric | 34 |
Size (Max. Waist x Max. Chest) | XS ( 32 1/2 in x 34 in ) |
Description
Mns Ls Navy Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 34 in, Maximum Waist Size 32 1/2 in, Size XS, Size - Numeric 34, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, Red (G52H15HDR100N)
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, L (2083SRL)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- Red Kap Workwear