Shop All Coveralls & Overalls
Red Kap
Mns Ls Navy Action Back Coverall
Mfr # CT10NV LN 58
Zoro # G1295799
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 Long
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10NV LN 58
- Zoro # G1295799
- UPC # 036394116010
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 58 Long |
Fits Chest Size | 56-1/2" to 58" |
Fits Waist Size | 56-1/2" |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 58 in ) |
Minimum Height | 5 ft 11 in |
Maximum Waist Size | 56 1/2 in |
Minimum Chest Size | 56 1/2 in |
Size - Numeric | 58 |
Maximum Chest Size | 58 in |
Size-Body Type | Tall |
Maximum Height | 6 ft 3 in |
Description
Mns Ls Navy Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, L (US1019-002-L)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- Red Kap Coveralls & Overalls