Shop All Work Shirts
Red Kap
Mns Ls Md Bl/Nv Stripe Workshirt, 5XL
Mfr # SB12BS RG 5XL
Zoro # G1341140
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SB12BS RG 5XL
- Zoro # G1341140
- UPC # 036394530144
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Size-Body Type | Regular |
Details
Item | Long Sleeve Work Shirt |
Color | Blue |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Closure Type | Button |
Description
Mns Ls Md Bl/Nv Stripe Workshirt,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP880DP-24-TS)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-9 (TDF709VPE)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- TRUE LINE CHANGES ss tee ELVIS EAGLE XL (8435XL)
- Red Kap Workwear and Protective Clothing